Beli automatic scrubber karcher b40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KLENCO Walk Behind Scrubber (Mesin Poles Lantai)Deskripsi:LAVA 501 is an automatic scrubber machine that can be used on all types of floors. The scrubber machine speeds up the floor cleaning process compared to manual mopping. LAVA 501 has a 30kg brush pressure and V squeegee design that makes the floor clean and maximum dry instantly. LAVA 501 is suitable for use in medium areas such as lobbies, malls, factories, and others. *There are types of cables and batteriesatribut:
- Brush Pressure (kg): 30
- Solutions Tank (L): 40
- Recovery Tank (L): 50
- Power (W): 1100
- Cleaning Coverage (m²/hour): 1700
- Dimensions (cm): 123x51x96
- KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai)atribut:
- Compatible for: Profesional floor care used
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai)Deskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai)Deskripsi:The New Viper AS430 and AS510 Are The Perfect Propulsion Floor Maintenance Machine For Cleaning Medium-Sized Areas.It is Suitable For Use in Areas Such as Hotels, Restaurants, Schools, Shopping Malls, Hospitals, Sports Halls With Its Low Noise Level and High Performance For Daytime Use.- With Its Clean and Dirty Water Tanks on a Single Body, It Has a Large Tank Capacity Despite Its Compact Dimensions. It Can Run For A Long Time Without Draining Water. - With Cable and Battery Options, It Can Meet All Kinds Of Needs Of Users.- Its Built-in Charger, Ergonomic Keys and Easy Maneuverability Make It Very Easy to Operate.- Cleaning The Tank With a Large Dirty Water Tank Cover is Much Easier. This is a More Hygienic Machine.- Vacuum and Brush Motors Are Protected Against Splashing.
- Comac Auto Scrubber (Mesin Poles Lantai)Deskripsi:Scrubbing machine is available both in the scrubbing single-brush, electrically or battery-powered version with 51cm working width. Suitable for the maintenance cleaning of limited-size areas abd cluttered spaces of surfaces up to 1.400 sqm. These are very compact scrubbing machines. Thanks to their width-just 50cm they are suitable for cluttered areas. They are especially suitable for cleaning in environments like sales points, car repairs shops, gyms or health care enviroments in general.The particular design of the recovery tank and the large diameter drainage tube allow completely. Emptying the dirty water collected without leaving any type of residue IN A VERY SHORT TIME and Without any manual interventions.The new soundproof vacuum head, where the suction motor is fitted, protects it from water seepage and above all, ensures extremely low noise levels without giving up suction power.The Abila scrubbing machines can also be fitted with the handy on-board battery charger. To recharge the machine, all it takes is connecting the supplied cable to a reguler power socket. Simplifying maintenance at the end of the work cycle.atribut:
- Working Width: 500mm
- Brushes Pressure: 20
- Power Supply: 220-230V
- Traction Voltage: 50V
- Traction: Semi Auto
- Solution Tank: 33L
- Recovery: 40L
- Working Width up to m: 1750m/h
- Machine Dimensions: 1160x960x560mm
- NILFISK Scrubber Drier Walk BehindDeskripsi:In line with the century old Nilfisk tradition, SC450 combines performance, reliability, productivity and ease of use in a well designed and cost efficient all round scrubber/dryer. SC450 performs equally well on the floors of schools, hospitals, shops, warehouses and offices as on the bottom line. It is designed with easy maintenance, low consumption of water, detergents and energy in mind.- The low noise level enables daytime cleaning for increased comfort and efficiency. - Polyethylene corrosion proof rotomolded tank ensures durability. - Automatic squeegee release when hitting obstacles provides reliable use and extended lifetime of equipment. - Large recovery tank and removable lid for easy cleaning. - Fast and hygienic. - Most electrical components are placed in dedicated waterproof box for reliability and safety.
- VIPER Scrubber Drier Ride on SetDeskripsi:The AS530R is The First Mini-Riding Floor Automation in The Viper Series. Efficient Cleaning is Recommended For Users at Affordable Prices. With Its Large Tank Capacity and High Battery Performance, It Provides Hours of Cleaning Even in Areas Over 5000m2.atribut:
- Brush Speed: 160RPM
- Efficiency Rate: 2650 m2/ hour
- Maximum Climbing Gradient: 10%
- Front Wheel Dimensions: 17.5cm
- Brush/Pad Diameter: 530mm
- Sound Pressure Level: 69dBa
- Dimensions: 1360x580x1120mm
- Fresh Water Tank: 72L
- Dirty Water Tanki: 73L
- cleaning width: 530mm
- Vacuum Motor Power: 400 W
- Brush Motor: 450 W
- Drive Motor HP (W): 300 W
- Goldie Auto Scrubber Electric (Mesin Poles Lantai)atribut:
- Voltage (V): AC 220-230
- Frequency (Hz): 50
- Water Sucker (mm): 755
- Brush Diameter (inch): 20
- Brush Rotation Speed (rpm/minute): 210
- Cleaning Width (mm): 510
- Performance (m²/hour): 1740
- Dimensions (mm): 1250x630x950
- NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)Deskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
- Gadlee Auto Matic ScrubberDeskripsi:The new GT55 walk-behind scrubber dryer is ideal for contractcleaners, hospitals, schools, supermarkets, shops, sports centers, restaurants,hotels and production floors. The GT55 offers more of everything that isimportant for floor cleaning efficiency, with new ECO mode systemand super silent design allowing daytime cleaning everywhere.
- Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Deskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KRISBOW Ride On Scrubber Dryer (Mesin Pembersih Lantai)atribut:
- Brush Speed (rpm): 170
- TENNANT Walk Behind Scrubber (Mesin Poles Lantai)Deskripsi:Tennant's L2Walk-behind scrubber provides a safe and simple cleaning solutionWith a machine that is easy to use and maintain. Easy to Maintain: Quick no tool squeegee blade changes and unique no touch brush/pad driver feature makes changing brushes
- Numatic Auto Scrubber (Mesin Poles Lantai)Deskripsi:Here you have a machine that is easy to use, easy to fill, easy to empty, easy to move, easy to transport and easy to service.atribut:
- Brush Motor Power: 1500W
- Vacuum Motor Power: 1200W
- Capacity: 40L
- Brush: 450mm
- Speed: 50Hz@150rpm 60Hz@180rpm
- Range: 42m
- Dimensions: 110x1065x805mm
- Goldie Ride On Scrubber Dryeratribut:
- Cleaning Width (cm): 85
Daftar Harga automatic scrubber karcher b40 Terbaru October 2026
| KLENCO Walk Behind Scrubber (Mesin Poles Lantai) | Rp67.999.900 |
| KARCHER Professional Walk Behind Scrubber Drier (Mesin Pembersih Lantai) | Rp30.999.900 |
| KRISBOW Mesin Pembersih Lantai | Rp27.999.900 |
| KRISBOW Scrubber & Polisher (Mesin Poles Lantai) | Rp10.999.900 |
| LAVOR Ride On Floor Scrubber Driers (Mesin Poles Lantai) | Rp159.999.900 |
| VIPER Scrubber Drier Walk Behind (Mesin Poles Lantai) | Rp37.999.900 |
| Comac Auto Scrubber (Mesin Poles Lantai) | Rp39.999.900 |
| NILFISK Scrubber Drier Walk Behind | Rp75.999.900 |
| VIPER Scrubber Drier Ride on Set | Rp199.999.900 |
| LAVOR Walk Behind Floor Scrubber Driers | Rp18.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/3gP103634124-1.jpg)
/dvP101543499-2.jpg)

/gtP101517605-6.jpg)
/P102092316-2.jpg)
/P102169827-1.jpg)
/P102252783-1.jpg)



/P103082686-1.jpg)
/fmP103951562-1.jpg)

/P102093566-3.jpg)
/b4P103952400-2.jpg)

/P102253913-1.jpg)
/P102253144-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)